text.skipToContent text.skipToNavigation

Klingspor Sanding belt K80


Advantages: Universal type for working on radiuses and contours with belt files in all areas of metalworking

Article number S0127.000.080
Width 13
Type Belt
Length (mm) 610
Material of carrier Cotton
Suitable for stainless steel Yes
Packed per 25
Full Box only

Specifications

Width 13
Type Belt
Length (mm) 610
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 80
Brand Klingspor

Description

CS 310 XF belts, 13 x 610 mm grain 80 F4G.File belts

Article numbers

Article number S0127.000.080
EAN 4014855058372
UBB 240216423923
UNSPSC 27110000
Manufacturer article nr  4654
Do not close this page. This message will disappear, when the page is fully loaded.