text.skipToContent text.skipToNavigation

Klingspor Sanding belt K50


Advantages: Tear-resistant cloth with reinforced backing - Spiral shaped joint, cylindrical form - Universal applications in metalworking - High aggressiveness when used with rubber drum GK 555

Article number S0167.000.050
Width 30
Diameter 30
Type Belt
Length (mm) 20
Material of carrier Cotton
Packed per 50
Full Box only

Specifications

Width 30
Diameter 30
Type Belt
Length (mm) 20
Material of carrier Cotton
Suitable for plastic Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 50
Special feature of belt joint Other
Hole pattern None
Brand Klingspor

Description

CS 310 X abras. sleeves, 30 x 20 mm grain 50.Spirabands

Article numbers

Article number S0167.000.050
EAN 4014855013050
UBB 240216430449
UNSPSC 27110000
Manufacturer article nr  11574
Do not close this page. This message will disappear, when the page is fully loaded.