text.skipToContent text.skipToNavigation

Klingspor Sanding belt K40


Advantages: Special type for portable belt sanders - For universal use on wood, metal, paint and varnish - Large product mix of belts for all standard machines

Article number S0145.000.040
Width 100
Type Belt
Length (mm) 560
Material of carrier Cotton
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 100
Type Belt
Length (mm) 560
Material of carrier Cotton
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Brand Klingspor

Description

LS 309 XH wood working belts, 100 x 560 mm grain 40 F5.Short belts for hand held machines

Article numbers

Article number S0145.000.040
EAN 4014855016853
UBB 404216216121
UNSPSC 27110000
Manufacturer article nr  4151
Do not close this page. This message will disappear, when the page is fully loaded.