text.skipToContent text.skipToNavigation

Klingspor Sanding belt K150


Advantages: Tear-resistant cloth with reinforced backing - Spiral shaped joint, cylindrical form - Universal applications in metalworking - High aggressiveness when used with rubber drum GK 555

Article number S0166.000.150
Width 22
Diameter 22
Type Belt
Length (mm) 20
Material of carrier Cotton
Packed per 50
Full Box only

Specifications

Width 22
Diameter 22
Type Belt
Length (mm) 20
Material of carrier Cotton
Suitable for plastic Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 150
Special feature of belt joint Other
Hole pattern None
Brand Klingspor

Description

CS 310 X abras. sleeves, 22 x 20 mm grain 150.Spirabands

Article numbers

Article number S0166.000.150
EAN 4014855012916
UBB 240216430365
UNSPSC 27110000
Manufacturer article nr  11569
Do not close this page. This message will disappear, when the page is fully loaded.