text.skipToContent text.skipToNavigation

Klingspor Sanding belt K120


Advantages: Special type for portable belt sanders - For universal use on wood, metal, paint and varnish - Large product mix of belts for all standard machines

Article number S0154.000.120
Width 110
Type Belt
Length (mm) 620
Material of carrier Cotton
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Width 110
Type Belt
Length (mm) 620
Material of carrier Cotton
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 120
Brand Klingspor

Description

LS 309 XH wood working belts, 110 x 620 mm grain 120 F5.Short belts for hand held machines

Article numbers

Article number S0154.000.120
EAN 4014855060047
UBB 404216220818
UNSPSC 27110000
Manufacturer article nr  6296
Do not close this page. This message will disappear, when the page is fully loaded.