text.skipToContent text.skipToNavigation

Klingspor Sanding belt 75 x 480 K60 (LS309XH)


Advantages: Special type for portable belt sanders - For universal use on wood, metal, paint and varnish - Large product mix of belts for all standard machines

Article number S0780.020.060
Width 75
Type Belt
Length (mm) 480
Material of carrier Cotton
Suitable for metal Yes
Packed per 1

Specifications

Width 75
Type Belt
Length (mm) 480
Material of carrier Cotton
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60
Brand Klingspor

Description

LS 309 XH wood working belts, 75 x 480 mm grain 60 F5, D.I.Y.-packaged with tab.D.I.Y. range

Article numbers

Article number S0780.020.060
EAN 4014855020706
UBB 500500744130
UNSPSC 27110000
Manufacturer article nr  7007
Do not close this page. This message will disappear, when the page is fully loaded.