text.skipToContent text.skipToNavigation

Klingspor Sanding belt 200 x 550mm K80


Advantages: High-quality universal type for metalworking and woodworking - Good removal rate under high stress

Article number S0123.000.080
Width 200
Type Belt
Length (mm) 550
Material of carrier Other
Suitable for stainless steel Yes
Packed per 10
Full Box only

Specifications

Width 200
Type Belt
Length (mm) 550
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Granulation according to CAMI 80
Brand Klingspor

Description

CS 310 X belts, 200 x 550 mm grain 80 F7G.Belts with cloth backing

Article numbers

Article number S0123.000.080
EAN 4014855020577
UBB 500500262562
UNSPSC 27110000
Manufacturer article nr  123929
Do not close this page. This message will disappear, when the page is fully loaded.