text.skipToContent text.skipToNavigation

Klingspor Sanding belt 20 x 520mm K40


Advantages: Universal type for working on radiuses and contours with belt files in all areas of metalworking

Article number S0128.100.040
Width 20
Type Belt
Length (mm) 520
Material of carrier Cotton
Suitable for stainless steel Yes
Packed per 25
Full Box only

Specifications

Width 20
Type Belt
Length (mm) 520
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 40
Nonwoven fabric-fineness Extra fine
Brand Klingspor

Description

CS 310 XF belts, 20 x 520 mm grain 40 F4G.File belts

Article numbers

Article number S0128.100.040
EAN 4014855058426
UBB 500501505027
UNSPSC 27110000
Manufacturer article nr  71959
Do not close this page. This message will disappear, when the page is fully loaded.