text.skipToContent text.skipToNavigation

Klingspor Sanding belt 100 x 610 K40(LS309XH)


Advantages: Special type for portable belt sanders - For universal use on wood, metal, paint and varnish - Large product mix of belts for all standard machines

Article number S0780.045.040
Width 100
Type Belt
Length (mm) 610
Material of carrier Cotton
Suitable for metal Yes
Packed per 1

Specifications

Width 100
Type Belt
Length (mm) 610
Material of carrier Cotton
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 40
Brand Klingspor

Description

LS 309 XH wood working belts, 100 x 610 mm grain 40 F5, D.I.Y.-packaged with tab.D.I.Y. range

Article numbers

Article number S0780.045.040
EAN 4014855023233
UBB 500500747026
UNSPSC 27110000
Manufacturer article nr  7080
Do not close this page. This message will disappear, when the page is fully loaded.