text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Rotary burr HF 100 F DIN 8374 Carbide RBF 9,6X19X6

Article number 3V561303
Head form Round nose tree
Total length (mm) 64
Shaft diameter (mm) 6
Working length (mm) 19
Toothing Other

Specifications

Head form Round nose tree
Total length (mm) 64
Shaft diameter (mm) 6
Working length (mm) 19
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 9.6
Head form according to DIN 8032 RBF
Brand Klingspor
Model HF 100 F

Description

Properties: Semi-circular burr - Designation in accordance with DIN 8032: RBF Advantages: Well suited for working on moulded parts

Article numbers

Article number 3V561303
EAN 4014855128365
UBB 500513227388
UNSPSC 23251706
Manufacturer article nr  295987
Do not close this page. This message will disappear, when the page is fully loaded.