text.skipToContent text.skipToNavigation

Klingspor Rotary burr HF 100 C DIN 8374 Carbide WRC 12,7X19X6

Article number 9H195504
Head form Ball nose cylinder
Total length (mm) 64
Shaft diameter (mm) 6
Working length (mm) 19
Toothing Other

Specifications

Head form Ball nose cylinder
Total length (mm) 64
Shaft diameter (mm) 6
Working length (mm) 19
Toothing Other
Cutting material HM
With shaft Yes
Diameter cutter (mm) 12.7
Head form according to DIN 8032 WRC
Model HF 100 C

Description

Properties: Cylindrical burr with ball end - Designation in accordance with DIN 8032: WRC Advantages: For universal use on surfaces, contours and radiuses

Article numbers

Article number 9H195504
EAN 4014855130825
UBB 500513223734
UNSPSC 23251706
Manufacturer article nr  295741
Do not close this page. This message will disappear, when the page is fully loaded.