text.skipToContent text.skipToNavigation

Klingspor Replacement segment 25X2,5X10

Article number 8A150066
Type of accessories/components Ring segment
Accessories Yes
Part No
Segment width (mm) 2.5
Segment height (mm) 10
Brand Klingspor
Model RS

Specifications

Type of accessories/components Ring segment
Accessories Yes
Part No
Segment width (mm) 2.5
Segment height (mm) 10
Brand Klingspor
Model RS
Safety RS
Type BH_NF_inh_02_EN

Article numbers

Article number 8A150066
EAN 4014855221318
UBB 500636808833
UNSPSC 27112700
Manufacturer article nr  325822
Do not close this page. This message will disappear, when the page is fully loaded.