text.skipToContent text.skipToNavigation

Klingspor Quick change support disc 50X6/MEDIUM


Advantages: For secure mounting of QMC discs - Optimized abrasive properties (aggressiveness, surface quality) due to three hardnesses

Article number S0829.002.050
Holding fixture Shaft
Connection size 6 mm
Grinding disc diameter (mm) 50
Brand KLINGSPOR
Packed per 1

Specifications

Holding fixture Shaft
Connection size 6 mm
Grinding disc diameter (mm) 50
Brand KLINGSPOR

Description

QMC 555 backing pad, 50 x 6 mm medium.Backing pads

Article numbers

Article number S0829.002.050
EAN 4014855123391
UBB 500571087922
UNSPSC 27110000
Manufacturer article nr  295426
Do not close this page. This message will disappear, when the page is fully loaded.