text.skipToContent text.skipToNavigation

Klingspor Quick change disc VSC/VF/50

Article number S0832.003.050
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 19100
Diameter 50
Type Disc
Disc diameter (mm) 50
Material of carrier Nonwoven fabric

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 19100
Diameter 50
Type Disc
Disc diameter (mm) 50
Material of carrier Nonwoven fabric
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Suitable for wood No
Suitable for paint Yes
Bowl wheel No
Particle type Corundum
Suitable for cellular concrete No
Hole pattern None
Nonwoven fabric-fineness Fineness very fine
X-Lock holding device No
Segmentation None
Flap disc No
Brand KLINGSPOR
Model QMC 800

Article numbers

Article number S0832.003.050
EAN 4014855123537
UBB 500571090637
UNSPSC 27110000
Manufacturer article nr  295412
Do not close this page. This message will disappear, when the page is fully loaded.