text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Quick change disc 80/S/38

Article number S0830.038.080
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 30000
Diameter 38
Type Disc
Disc diameter (mm) 38
Granulation 80

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 30000
Diameter 38
Type Disc
Disc diameter (mm) 38
Granulation 80
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Suitable for wood No
Bowl wheel No
Particle type Ceramics
Granulation according to CAMI 80
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Material backing plate Plastic
Flap disc No
Brand Klingspor
Model QMC 910

Article numbers

Article number S0830.038.080
EAN 4014855124053
UBB 500571088839
UNSPSC 27110000
Manufacturer article nr  295360
Do not close this page. This message will disappear, when the page is fully loaded.