text.skipToContent text.skipToNavigation

Klingspor Quick change disc 60/S/50


Article number S0830.050.060
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 30000
Diameter 50
Type Disc
Disc diameter (mm) 50
Granulation 60
Packed per 100
Full Box only

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 30000
Diameter 50
Type Disc
Disc diameter (mm) 50
Granulation 60
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Suitable for wood No
Bowl wheel No
Particle type Ceramics
Granulation according to CAMI 60
Suitable for cellular concrete No
Hole pattern None
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Material backing plate Plastic
Flap disc No
Brand KLINGSPOR
Model QMC 910

Article numbers

Article number S0830.050.060
EAN 4014855123964
UBB 500571089258
UNSPSC 27110000
Manufacturer article nr  295369
Do not close this page. This message will disappear, when the page is fully loaded.