text.skipToContent text.skipToNavigation

Klingspor PS 73 BWK Abrasive Disc Corundum 800 Grit GLS1 Hole 150mm

Article number 2J966585
Diameter 150
Type Disc
Punch shape GLS1
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic Yes

Specifications

Diameter 150
Type Disc
Punch shape GLS1
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for metal No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 800
Scattering Half open
Hole pattern Round hole
Nonwoven fabric-fineness Fineness ultra fine
Suitable for filler Yes
Brand Klingspor
Model PS 73 BWK
Type Abrasive Disc

Article numbers

Article number 2J966585
EAN 4014855146123
UBB 500513267889
UNSPSC 27110000
Manufacturer article nr  301890
Do not close this page. This message will disappear, when the page is fully loaded.