text.skipToContent text.skipToNavigation

Klingspor PS 73 BWK Abrasive Disc Corundum 220 Grit GLS51 Hole Semi-Open Coat 150mm

Article number 4C610437
Diameter 150
Type Disc
Punch shape GLS51
Material of carrier Paper
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 220

Specifications

Diameter 150
Type Disc
Punch shape GLS51
Material of carrier Paper
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 220
Suitable for filler Yes
Brand Klingspor
Model PS 73 BWK
Type Abrasive Disc

Article numbers

Article number 4C610437
EAN 4014855159703
UBB 500513265495
UNSPSC 27110000
Manufacturer article nr  310526
Do not close this page. This message will disappear, when the page is fully loaded.