text.skipToContent text.skipToNavigation

Klingspor PS 33 CK Grinding Disc Corundum 60 Grit GLS1 Hole Semi-Open Coat 150mm

Article number 2P761017
Diameter 150
Type Disc
Punch shape GLS1
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes

Specifications

Diameter 150
Type Disc
Punch shape GLS1
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 60
Hole pattern Round hole
Suitable for filler Yes
Brand Klingspor
Model PS 33 CK
Type Grinding Disc

Article numbers

Article number 2P761017
EAN 4014855028689
UBB 500513260850
UNSPSC 27110000
Manufacturer article nr  146979
Do not close this page. This message will disappear, when the page is fully loaded.