text.skipToContent text.skipToNavigation

Klingspor PS 33 CK Grinding Disc Corundum 100 Grit GLS51 Hole Semi-Open Coat 150mm

Article number 2Z698347
Diameter 150
Type Disc
Punch shape GLS51
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes

Specifications

Diameter 150
Type Disc
Punch shape GLS51
Material of carrier Paper
Suitable for plastic Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 100
Hole pattern Round hole
Suitable for filler Yes
Brand Klingspor
Model PS 33 CK
Type Grinding Disc

Article numbers

Article number 2Z698347
EAN 4014855182473
UBB 500513259969
UNSPSC 27110000
Manufacturer article nr  301926
Do not close this page. This message will disappear, when the page is fully loaded.