text.skipToContent text.skipToNavigation

Klingspor PS 33 BK Clean & Finish Disc Corundum 180 Grit GLS3 Hole Semi-Open Coat 150mm


Article number S0189.000.180
Diameter 150
Type Disc
Punch shape GLS3
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Packed per 100
Full Box only

Specifications

Diameter 150
Type Disc
Punch shape GLS3
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 180
Scattering Half open
Suitable for filler Yes
Brand Klingspor
Weight per piece (g) 7.37
Model PS 33 BK
Type Clean & Finish Disc

Article numbers

Article number S0189.000.180
EAN 4014855055463
UBB 240216517575
UNSPSC 27110000
Manufacturer article nr  146948
Do not close this page. This message will disappear, when the page is fully loaded.