text.skipToContent text.skipToNavigation

Klingspor PS 33 BK Clean & Finish Disc Corundum 150 Grit GLS2 Hole 150mm

Article number 7T302094
Diameter 150
Type Disc
Punch shape GLS2
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic Yes

Specifications

Diameter 150
Type Disc
Punch shape GLS2
Waterproof No
Material of carrier Paper
Suitable for stainless steel No
Suitable for plastic Yes
Suitable for steel No
Suitable for metal No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for stone No
Suitable for paint Yes
Suitable for glass No
With perforation for dust extraction Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 150
Scattering Half open
Hole pattern Round hole
Nonwoven fabric-fineness Fineness very fine
Suitable for filler Yes
Brand Klingspor
Model PS 33 BK
Type Clean & Finish Disc

Article numbers

Article number 7T302094
EAN 4014855055418
UBB 500513256080
UNSPSC 27110000
Manufacturer article nr  148377
Do not close this page. This message will disappear, when the page is fully loaded.