text.skipToContent text.skipToNavigation

Klingspor PS 22 K Clean & Finish Disc Corundum 150 Grit No Hole Semi-Open Coat 125mm


Article number S0186.000.150
Diameter 125
Type Disc
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 50
Full Box only

Specifications

Diameter 125
Type Disc
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Hook-and-loop fastening Yes
Particle type Corundum
Granulation according to CAMI 150
Scattering Half open
Hole pattern None
Suitable for filler Yes
Brand Klingspor
Weight per piece (g) 5
Model PS 22 K
Type Clean & Finish Disc

Article numbers

Article number S0186.000.150
EAN 4014855054855
UBB 240216476566
UNSPSC 27110000
Manufacturer article nr  78163
Do not close this page. This message will disappear, when the page is fully loaded.