text.skipToContent text.skipToNavigation

Klingspor Nylon web belt 30x533

Article number 8A054622
Width 30
Type Belt
Length 533
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifications

Width 30
Type Belt
Length 533
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Particle type Corundum
Granulation according to CAMI 120
Hole pattern None
Nonwoven fabric-fineness Fineness medium
Model NBF 800

Description

Advantages: Special product for surface finishing with hand tool belt grinders - Ideal for removal of discolorations, for light deburring, leveling, matt finishing and roughening - Minimal clogging and long service life - Suitable for dry and wet grinding

Article numbers

Article number 8A054622
EAN 4014855088928
UBB 500513292796
UNSPSC 27110000
Manufacturer article nr  258700
Do not close this page. This message will disappear, when the page is fully loaded.