text.skipToContent text.skipToNavigation

Klingspor Nylon web belt 20x520

Article number 5H480149
Width 20
Type Belt
Length 520
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifications

Width 20
Type Belt
Length 520
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 60
Nonwoven fabric-fineness Fineness coarse
Brand Klingspor
Model NBF 800

Description

Advantages: Special product for surface finishing with hand tool belt grinders - Ideal for removal of discolorations, for light deburring, leveling, matt finishing and roughening - Minimal clogging and long service life - Suitable for dry and wet grinding

Article numbers

Article number 5H480149
EAN 4014855088850
UBB 500513292044
UNSPSC 27110000
Manufacturer article nr  258671
Do not close this page. This message will disappear, when the page is fully loaded.