text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Nylon web belt 13x610

Article number 5X126548
Width 13
Type Belt
Length 610
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifications

Width 13
Type Belt
Length 610
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Particle type Corundum
Granulation according to CAMI 180
Hole pattern None
Nonwoven fabric-fineness Fineness very fine
Brand Klingspor
Model NBF 800

Description

Advantages: Special product for surface finishing with hand tool belt grinders - Ideal for removal of discolorations, for light deburring, leveling, matt finishing and roughening - Minimal clogging and long service life - Suitable for dry and wet grinding

Article numbers

Article number 5X126548
EAN 4014855088836
UBB 500513291962
UNSPSC 27110000
Manufacturer article nr  258669
Do not close this page. This message will disappear, when the page is fully loaded.