text.skipToContent text.skipToNavigation

Klingspor Nylon web belt 12x533

Article number 5X240125
Width 12
Type Belt
Length 533
Punch shape None
Waterproof No

Specifications

Width 12
Type Belt
Length 533
Punch shape None
Waterproof No
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel No
Suitable for metal Yes
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for paint No
Suitable for glass No
With perforation for dust extraction No
Hook-and-loop fastening No
Particle type Corundum
Granulation according to CAMI 180
Scattering Other
Type of belt joint Butt joint
Special feature of belt joint Other
Hole pattern None
Nonwoven fabric-fineness Fineness very fine
Suitable for filler No
Brand Klingspor
Model NBF 800

Description

Advantages: Special product for surface finishing with hand tool belt grinders - Ideal for removal of discolorations, for light deburring, leveling, matt finishing and roughening - Minimal clogging and long service life - Suitable for dry and wet grinding

Article numbers

Article number 5X240125
EAN 4014855088775
UBB 500513291392
UNSPSC 27110000
Manufacturer article nr  258663
Do not close this page. This message will disappear, when the page is fully loaded.