text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Non-woven web wheel 152x229mm

Article number 8I149252
Width 152
Type Rectangle
Length 229
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifications

Width 152
Type Rectangle
Length 229
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Granulation according to CAMI 320
Hole pattern None
Nonwoven fabric-fineness Fineness very fine
Brand Klingspor
Model NPA 400

Description

Advantages: Outstanding for surface finishing, e.g. adaptation to an existing surface scratch pattern - Can be used wet and dry

Article numbers

Article number 8I149252
EAN 4014855339983
UBB 500710467217
UNSPSC 31191500
Manufacturer article nr  342854
Do not close this page. This message will disappear, when the page is fully loaded.