text.skipToContent text.skipToNavigation

Klingspor Non-woven web wheel 125x13x22,23

Article number 1A376470
Width 13
Application Grinding
Shape Cranked
Thickness (mm) 13
Max. number of revolutions (1/min) 9600

Specifications

Width 13
Application Grinding
Shape Cranked
Thickness (mm) 13
Max. number of revolutions (1/min) 9600
Diameter 125
Type Other
Disc diameter (mm) 125
Material of carrier Nonwoven fabric
Suitable for plastic No
Suitable for steel Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Suitable for nonferrous metals Yes
Bowl wheel No
Particle type Silicon carbide
Suitable for cellular concrete No
Nonwoven fabric-fineness Fineness very fine
X-Lock holding device No
Segmentation None
Material backing plate Glass fabric
Flap disc No
Brand KLINGSPOR
Model NUD 500

Description

Advantages: For cleaning and pre-polishing surfaces - For smoothing weld seams - Fewer work steps - Precise cleaning, clearing and finishing of surfaces - Achieves an ultra-low scratch depth on the processed material

Article numbers

Article number 1A376470
EAN 4014855302260
UBB 500695758481
UNSPSC 31191500
Manufacturer article nr  337863
Do not close this page. This message will disappear, when the page is fully loaded.