text.skipToContent text.skipToNavigation

Klingspor Non woven web roll 150x10000

Article number 4M140221
Width 150
Type Roll
Length 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes

Specifications

Width 150
Type Roll
Length 10000
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for metal Yes
Suitable for paint Yes
Particle type Silicon carbide
Granulation according to CAMI 120
Nonwoven fabric-fineness Fineness medium
Suitable for filler Yes
Brand Klingspor
Model NRO 500

Description

Advantages: Very good adaptation to surface contours - No clogging - Ideal for smoothing, cleaning, roughening and for general surface finishing - Can be used wet and dry

Article numbers

Article number 4M140221
EAN 4014855094431
UBB 500513308147
UNSPSC 31191500
Manufacturer article nr  260367
Do not close this page. This message will disappear, when the page is fully loaded.