text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Non Woven
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Non Woven
4I189948
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Klingspor MFW 600 Nonwoven Web Wheel Silicon Carbide Fine Flat 5000RPM 150 x 6 x 25.4mm
Add to catalogue
Article number
4I189948
Width
6
Application
Grinding
Shape
Flat
Thickness (mm)
6
Max. number of revolutions (1/min)
5000
View all specifications
Specifications & standards
Downloads
Specifications
Width
6
Application
Grinding
Shape
Flat
Thickness (mm)
6
Max. number of revolutions (1/min)
5000
Diameter
150
Type
Other
Disc diameter (mm)
150
Material of carrier
Nonwoven fabric
Suitable for stainless steel
Yes
Suitable for plastic
No
Suitable for steel
Yes
Suitable for asphalt
No
Suitable for brick
No
Suitable for concrete
No
Suitable for concrete/concrete stone
No
Suitable for armoured concrete
No
Suitable for cast iron pipe
No
Suitable for bluestone
No
Suitable for calcium silicate brick
No
Suitable for ceramics
No
Suitable for metal
Yes
Suitable for natural stone
No
Suitable for chamotte
No
Suitable for washed out concrete
No
Suitable for roof tile
No
Diamond wheel
No
Bore diameter
25.4
Suitable for wood
No
Suitable for nonferrous metals
Yes
Bowl wheel
No
Particle type
Silicon carbide
Suitable for cellular concrete
No
Nonwoven fabric-fineness
Fineness fine
X-Lock holding device
No
Segmentation
None
Flap disc
No
Brand
Klingspor
Model
MFW 600
Type
Nonwoven Web Wheel
Download as PDF
Print
Description
Advantages: Special product for finishing stainless steel weld seams - 4 different grades for material removal up to high gloss
Article numbers
Article number
4I189948
EAN
4014855302192
UBB
500695765643
UNSPSC
31191500
Manufacturer article nr
337946
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering