text.skipToContent text.skipToNavigation

Klingspor NCD 200 Cleaning Disc Silicon Carbide Flat 9600RPM 125 x 22.23mm


Special SiC non-woven cleaning cloth for removing temper colours and cleaning surfaces. No clogging thanks to the open structure. Bore 22.23 mm Ø

Article number S0810.125.023
Application Grinding
Shape Flat
Max. number of revolutions (1/min) 9600
Diameter 125
Type Disc
Packed per 5
Full Box only

Specifications

Application Grinding
Shape Flat
Max. number of revolutions (1/min) 9600
Diameter 125
Type Disc
Disc diameter (mm) 125
Material of carrier Nonwoven fabric
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel No
Bore diameter 22.23
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for paint Yes
Bowl wheel No
Particle type Silicon carbide
Suitable for cellular concrete No
Scattering Open
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation None
Material backing plate Glass fabric
Flap disc No
Suitable for filler Yes
Brand Klingspor
Weight per piece (g) 80
Model NCD 200
Type Cleaning Disc

Description

Special SiC non-woven cleaning cloth for removing temper colours and cleaning surfaces. No clogging thanks to the open structure. Bore 22.23 mm Ø

Article numbers

Article number S0810.125.023
EAN 4014855090471
UBB 500504217216
UNSPSC 27110000
Manufacturer article nr  259044
Do not close this page. This message will disappear, when the page is fully loaded.