text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Coated products
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Coated products
S0008.000.030
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Klingspor KL 361 JF Abrasive Paper Corundum 30 Grit 230 x 280mm
Add to catalogue
/ price per 
-
Excl. VAT
Article number
S0008.000.030
Width
230
Type
Rectangle
Length (mm)
280
Punch shape
None
Waterproof
No
Material of carrier
Cotton
Suitable for stainless steel
Yes
View all specifications
-
+
Packed per 50
Full Box only
Add to cart
Specifications & standards
Downloads
Specifications
Width
230
Type
Rectangle
Length (mm)
280
Punch shape
None
Waterproof
No
Material of carrier
Cotton
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for metal
Yes
Suitable for wood
Yes
Suitable for nonferrous metals
Yes
Suitable for stone
No
Suitable for paint
No
Suitable for glass
No
With perforation for dust extraction
No
Hook-and-loop fastening
No
Particle type
Corundum
Granulation according to CAMI
30
Scattering
Dense
Hole pattern
None
Nonwoven fabric-fineness
Extra coarse
Suitable for filler
No
Brand
Klingspor
Model
KL 361 JF
Type
Abrasive Paper
Download as PDF
Print
Article numbers
Article number
S0008.000.030
EAN
4014855061570
UBB
240216488371
UNSPSC
27110000
Manufacturer article nr
2083
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering