text.skipToContent text.skipToNavigation

Klingspor FP 73 WK Abrasive Disc Corundum 180 Grit GLS47 Hole Semi-Open Coat 150mm

Article number 5Y463726
Diameter 150
Type Disc
Punch shape GLS47
Material of carrier Film
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 180

Specifications

Diameter 150
Type Disc
Punch shape GLS47
Material of carrier Film
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 180
Suitable for filler Yes
Brand Klingspor
Model FP 73 WK
Type Abrasive Disc

Article numbers

Article number 5Y463726
EAN 4014855200054
UBB 500513244862
UNSPSC 27110000
Manufacturer article nr  320725
Do not close this page. This message will disappear, when the page is fully loaded.