text.skipToContent text.skipToNavigation

Klingspor Fleece wheel 110x100x19

Article number 0Q526366
Width 100
Diameter 110
Holding shaft (mm) 19
Suitable for metal Yes
Particle type Corundum

Specifications

Width 100
Diameter 110
Holding shaft (mm) 19
Suitable for metal Yes
Particle type Corundum
Brand Klingspor
Model NFW 600 S

Description

Advantages: Even finish throughout the entire service life - Optimal tool with high quality non-woven flaps for creating a matt or satin finish

Article numbers

Article number 0Q526366
EAN 4014855198191
UBB 500513187939
UNSPSC 31191500
Manufacturer article nr  320255
Do not close this page. This message will disappear, when the page is fully loaded.