text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Fleece pin 60x30x6

Article number 7Z357449
Width 30
Diameter 60
Holding shaft (mm) 6
Suitable for metal Yes
Particle type Corundum

Specifications

Width 30
Diameter 60
Holding shaft (mm) 6
Suitable for metal Yes
Particle type Corundum
Brand Klingspor
Model NFS 600

Description

Advantages: Even finish throughout the entire service life - Optimal tool with high quality non-woven flaps for creating a matt or satin finish

Article numbers

Article number 7Z357449
EAN 4014855090013
UBB 500513321660
UNSPSC 31191500
Manufacturer article nr  258921
Do not close this page. This message will disappear, when the page is fully loaded.