text.skipToContent text.skipToNavigation

Klingspor Flap wheel K80


Advantages: Universal product for steel and stainless steel materials - Even removal rate - Suitable for use in hard-to-reach areas

Article number S0547.000.080
Width 20
Diameter 80
Holding shaft (mm) 6
Granulation 80
Suitable for plastic Yes
Packed per 10
Full Box only

Specifications

Width 20
Diameter 80
Holding shaft (mm) 6
Granulation 80
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Brand Klingspor

Description

KM 613 small abrasive mops, 80 x 20 x 6 mm grain 80.Small abrasive mop

Article numbers

Article number S0547.000.080
EAN 4014855015511
UBB 240216502478
UNSPSC 27110000
Manufacturer article nr  13124
Do not close this page. This message will disappear, when the page is fully loaded.