text.skipToContent text.skipToNavigation

Klingspor Flap wheel K40


Advantages: Universal product for steel and stainless steel materials - Even removal rate - Suitable for use in hard-to-reach areas

Article number S0534.000.040
Width 10
Max. number of revolutions (1/min) 19000
Diameter 40
Holding shaft (mm) 6
Granulation 40
Packed per 10
Full Box only

Specifications

Width 10
Max. number of revolutions (1/min) 19000
Diameter 40
Holding shaft (mm) 6
Granulation 40
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Brand Klingspor

Description

KM 613 small abrasive mops, 40 x 10 x 6 mm grain 40.Small abrasive mop

Article numbers

Article number S0534.000.040
EAN 4014855016112
UBB 240216494056
UNSPSC 27110000
Manufacturer article nr  12870
Do not close this page. This message will disappear, when the page is fully loaded.