text.skipToContent text.skipToNavigation

Klingspor Flap wheel K240


Advantages: Universal product for steel and stainless steel materials - Even removal rate - Suitable for use in hard-to-reach areas

Article number S0543.000.240
Width 20
Max. number of revolutions (1/min) 12700
Diameter 60
Holding shaft (mm) 6
Granulation 240
Packed per 10
Full Box only

Specifications

Width 20
Max. number of revolutions (1/min) 12700
Diameter 60
Holding shaft (mm) 6
Granulation 240
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Brand Klingspor

Description

KM 613 small abrasive mops, 60 x 20 x 6 mm grain 240.Small abrasive mop

Article numbers

Article number S0543.000.240
EAN 4014855016723
UBB 240216499832
UNSPSC 27110000
Manufacturer article nr  13039
Do not close this page. This message will disappear, when the page is fully loaded.