text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Flap wheel K240

Article number S0533.060.240
Width 15
Max. number of revolutions (1/min) 25400
Diameter 30
Holding shaft (mm) 6
Granulation 240
Suitable for plastic Yes
Suitable for metal Yes

Specifications

Width 15
Max. number of revolutions (1/min) 25400
Diameter 30
Holding shaft (mm) 6
Granulation 240
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Brand Klingspor
Model KM 613

Article numbers

Article number S0533.060.240
EAN 4014855016006
UBB 240216442576
UNSPSC 27110000
Manufacturer article nr  12850
Do not close this page. This message will disappear, when the page is fully loaded.