text.skipToContent text.skipToNavigation

Klingspor Flap wheel K180


Advantages: Universal product for steel and stainless steel materials - Even removal rate - Suitable for use in hard-to-reach areas

Article number S0543.000.180
Width 20
Max. number of revolutions (1/min) 12700
Diameter 60
Holding shaft (mm) 6
Granulation 180
Packed per 10
Full Box only

Specifications

Width 20
Max. number of revolutions (1/min) 12700
Diameter 60
Holding shaft (mm) 6
Granulation 180
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Brand Klingspor

Description

KM 613 small abrasive mops, 60 x 20 x 6 mm grain 180.Small abrasive mop

Article numbers

Article number S0543.000.180
EAN 4014855016716
UBB 240216499758
UNSPSC 27110000
Manufacturer article nr  13038
Do not close this page. This message will disappear, when the page is fully loaded.