text.skipToContent text.skipToNavigation

Klingspor Flap wheel K120


Advantages: Universal product for steel and stainless steel materials - Even removal rate - Suitable for use in hard-to-reach areas

Article number S0549.000.120
Width 30
Diameter 80
Holding shaft (mm) 6
Granulation 120
Suitable for plastic Yes
Packed per 10
Full Box only

Specifications

Width 30
Diameter 80
Holding shaft (mm) 6
Granulation 120
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Brand Klingspor

Description

KM 613 small abrasive mops, 80 x 30 x 6 mm grain 120.Small abrasive mop

Article numbers

Article number S0549.000.120
EAN 4014855015535
UBB 240216503120
UNSPSC 27110000
Manufacturer article nr  13144
Do not close this page. This message will disappear, when the page is fully loaded.