text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Flap wheel K100

Article number S0532.000.100
Width 10
Max. number of revolutions (1/min) 25400
Diameter 30
Holding shaft (mm) 6
Granulation 100
Suitable for plastic Yes
Suitable for metal Yes

Specifications

Width 10
Max. number of revolutions (1/min) 25400
Diameter 30
Holding shaft (mm) 6
Granulation 100
Suitable for plastic Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Corundum
Brand Klingspor
Model KM 613

Article numbers

Article number S0532.000.100
EAN 4014855015870
UBB 240216493488
UNSPSC 27110000
Manufacturer article nr  12819
Do not close this page. This message will disappear, when the page is fully loaded.