text.skipToContent text.skipToNavigation

Klingspor Flap disc SMT314 115MM K 36


Advantages: Good stock removal rate on unalloyed steels - Also suitable for non-ferrous metals - Good removal rate on angle grinders of all performance classes

Article number S0570.000.036
Diameter 115
Type Disc
Material of carrier Other
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Material of carrier Other
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Particle type Corundum
Granulation according to CAMI 36
Brand Klingspor

Description

SMT 314 abrasive mop discs, 115 x 22,23 mm grain 36 convex.Abrasive mop discs

Article numbers

Article number S0570.000.036
EAN 4014855011346
UBB 240216488868
UNSPSC 27110000
Manufacturer article nr  322808
Do not close this page. This message will disappear, when the page is fully loaded.