text.skipToContent text.skipToNavigation

Klingspor Flap disc K36


Advantages: Significantly higher abrasive performance and service life - Optimal removal rate when used on high-power angle grinders under increased grinding pressure - High removal rate and long service life

Article number S0572.000.036
Diameter 115
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Packed per 10
Full Box only

Specifications

Diameter 115
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for glass Yes
Particle type Zircon corundum
Granulation according to CAMI 36
Brand Klingspor

Description

SMT 925 abrasive mop discs, 115 x 22,23 mm grain 36 flat.Abrasive mop discs

Article numbers

Article number S0572.000.036
EAN 4014855010158
UBB 240216450496
UNSPSC 27110000
Manufacturer article nr  321668
Do not close this page. This message will disappear, when the page is fully loaded.