text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Flap disc K36


Article number S0569.000.036
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Packed per 10
Full Box only

Specifications

Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 36
Brand Klingspor
Model SMT 626 Supra

Article numbers

Article number S0569.000.036
EAN 4014855011285
UBB 500501191844
UNSPSC 27110000
Manufacturer article nr  321687
Do not close this page. This message will disappear, when the page is fully loaded.