text.skipToContent text.skipToNavigation

Klingspor Flap disc 125X22 K50


Advantages: Aggressive stock removal rate and comfortable grinding behaviour - For universal use in demanding grinding work on steel and stainless steel - Optimal removal rate when used on high power angle grinders

Article number S0565.001.050
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Material of carrier Cotton
Suitable for stainless steel Yes
Packed per 10
Full Box only

Specifications

Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Material of carrier Cotton
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for glass Yes
Particle type Zircon corundum
Granulation according to CAMI 50
Brand Klingspor

Description

Advantages: Aggressive stock removal rate and comfortable grinding behaviour - For universal use in demanding grinding work on steel and stainless steel - Optimal removal rate when used on high power angle grinders

Article numbers

Article number S0565.001.050
EAN 4014855046737
UBB 240216512113
UNSPSC 27110000
Manufacturer article nr  322773
Do not close this page. This message will disappear, when the page is fully loaded.