text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Flap disc 125X22 K36


Article number S0565.001.036
Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Packed per 10
Full Box only

Specifications

Max. number of revolutions (1/min) 12200
Diameter 125
Type Disc
Material of carrier Other
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Particle type Zircon corundum
Granulation according to CAMI 36
Brand Klingspor
Model SMT 624 Supra

Description

For universal use in demanding edge and surface grinding work. High removal rate and comfortable grinding behavior

Article numbers

Article number S0565.001.036
EAN 4014855046713
UBB 240216511958
UNSPSC 27110000
Manufacturer article nr  322771
Do not close this page. This message will disappear, when the page is fully loaded.