text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Klingspor Finishing paper K80 0


Advantages: Sharp grit and high aggressiveness for use on wood, varnish, fillers - Flexible and tear resistant, easy folding - Product with good price-performance ratio

Article number S0076.000.080
Width 115
Type Roll
Length 4500
Material of carrier Paper
Suitable for wood Yes
Packed per 10
Full Box only

Specifications

Width 115
Type Roll
Length 4500
Material of carrier Paper
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 80
Scattering Half open
Hole pattern None
Suitable for filler Yes
Brand Klingspor

Description

PS 30 D rolls, 115 x 4500 mm grain 80.Rolls with paper backing

Article numbers

Article number S0076.000.080
EAN 4014855024582
UBB 240216506503
UNSPSC 27110000
Manufacturer article nr  174096
Do not close this page. This message will disappear, when the page is fully loaded.