text.skipToContent text.skipToNavigation

Klingspor Finishing paper K280

Article number S0072.000.280
Width 115
Type Roll
Length 50000
Material of carrier Paper
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes

Specifications

Width 115
Type Roll
Length 50000
Material of carrier Paper
Suitable for metal Yes
Suitable for wood Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 280
Scattering Half open
Hole pattern None
Suitable for filler Yes
Brand Klingspor
Model PL 31 B

Article numbers

Article number S0072.000.280
EAN 4014855018260
UBB 240216465676
UNSPSC 27110000
Manufacturer article nr  3230
Do not close this page. This message will disappear, when the page is fully loaded.